Beli magnetic v block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- STARRETT Magnetic V-Blockatribut:
- Item: Magnetic V-Block
- Material: Steel
- Shape: Rectangular
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
- ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)Deskripsi:Used to extend magnetic force to hold bar, or irregular shaped workpieces.atribut:
- Scope of Application (mm): Φ5-48
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- Dasqua Magnetic V-BlockDeskripsi:Magnetic Measuring and Clamping V-BlockHardened, high accuracy, strong magnetic force for grinding, light milling, drilling and inspection of round and square jobs All working surfaces are hardenedMagnetic force on top, bottom and two V groovesV groove on the top for large shafts V groove on the bottom for small shafts Suitable for cast iron surface platesMagnet has an On/O ffswitch which easily and quickly engages / releases magnet
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
- OSS Precision Cast Iron Class-A (V-Block)atribut:
- Type: Finishing machine
- Dimension B (mm): phi 5
- Dimension I (mm): 3
- Dimensions j (mm): 3
- Material: FC250
- Parallelism (mm): 0.05
- Purpose of Use: For round bar, for scribing blocks.
- Squareness (mm): +/- 0.08 (V groove)
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)Deskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-Holding tools such as scribing/light processing.-Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.atribut:
- Adhesion Strength Conventional V Groove: 200N
- Dimensions: 100x100x100mm
- Adhesion Strength New V Groove: 120N
- Purpose of Use: Holding tools such as scribing/light processing. Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
- KANETEC Blok Tipe Persegi Seri KYA (Dudukan Magnetik Blok Kotak)Deskripsi:Square Type Block KYA-18B. Holding tools for marking and lightduty machining. Holding tools for electric discharge machining and wire cutting. Holding tools for thre-dimensional measuring instruments and various measuring systems.atribut:
- Applicable Diameter: V groove(1) : Ø14~Ø50 V groove(2) : Ø14~Ø50
- KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)atribut:
- Adsorption surface: Upper Surface (V surface) /Both side surfaces
- TRUSCO Pin Punchatribut:
- Material: Nylon 66
- Width (mm): 2.50
- Length (mm): 120.0
- Thickness (mm): 1.20
- Maximum Bundle Diameter (mm): 28
- Tensile Strength (N): 78.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Vertex Magnetic Square Block Mag. Powerv Groove-BaseDeskripsi:The V-BLOCKS and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast integrally with aluminum.For measuringatribut:
- With Magnet: Yes
- Size (mm): 150x150
- SK Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:Magnet can be turned on/off.Purpose:For fixing round bars and as a measuring tool for marking.atribut:
- Usable Diameter: 10 to 67
- Wipro V-BlockDeskripsi:Untuk mencekam benda kerja di proses milling.
- Vertex Magnetic Transisting BlockDeskripsi:The V-Blocks and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast intergrally with aluminum.atribut:
- With Magnet: Yes
Daftar Harga magnetic v block Terbaru October 2026
| KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet) | Rp8.099.900 |
| Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik) | Rp5.299.900 |
| Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik) | Rp3.799.900 |
| STARRETT Magnetic V-Block | Rp25.999.900 |
| Mitutoyo MAGNETIC V-BLOCK | Rp17.999.900 |
| ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet) | Rp2.999.900 |
| Oxford Precision Vee Blocks | Rp1.299.900 |
| Vertex Magnetic V Block | Rp1.499.900 |
| Dasqua Magnetic V-Block | Rp3.799.900 |
| Uni Seiki Magnetic V Block | Rp4.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/msP102753820-3.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20Set%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/gyP105916610-1.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/hiP105916630-1.jpg)
%2FTipe%20X/STARRETT%20Magnetic%20V-Block/a9P106098369-1.jpg)

/moP109245816-1.jpg)
%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)

%2FTipe%20X/Dasqua%20Magnetic%20V-Block/erP109995531-1.jpg)
%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)
%2FTipe%20X/OSS%20Precision%20Cast%20Iron%20Class-A%20(V-Block)/P102033432-1.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
%20(Magnet%20Blok)/P102698611-2.jpg)
/ixP106088681-1.jpg)
%20(Dudukan%20Magnet%20Kotak)/i2P105276650-1.jpg)

%2FTipe%20X/Vertex%20Magnetic%20Square%20Block%20Mag_%20Powerv%20Groove-Base/iyP106766682-1.jpg)
/33P105281111-3.jpg)
%2FTipe%20X/Wipro%20V-Block/31P108544109-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)